Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandTSUBAKIChain Size81XMounting MethodRough BoreNumber of Teeth11
TSUBAKI
81XB11 SB SPROCKET ; STOCK BORE
Roller Chain Sprocket; 81X Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 10.015" Outside Diameter; 9.261" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
81XC11H ROLLER CHAIN SPROCKET ; 2.609" P 11T C HUB 1-1/4" MPB
Roller Chain Sprocket; 81X Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.015" Outside Diameter; 9.261" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
H81XA11 1-1/4IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 11T A PLATE 1-1/4" MPB
Roller Chain Sprocket; 81X Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 10.015" Outside Diameter; 9.261" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order