TSUBAKI
81XA8H ROLLER CHAIN SPROCKET ; 2.609" P 8T A PLATE .938" MPB
Roller Chain Sprocket; 81X Chain; 8 Teeth; 1 Row of Teeth; Hardened Teeth; 7.429" Outside Diameter; 6.818" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
81XB8 SPROCKET ; STOCK BORE
Roller Chain Sprocket; 81X Chain; 8 Teeth; 1 Row of Teeth; Hardened Teeth; 7.429" Outside Diameter; 6.818" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
81XC8H ROLLER CHAIN SPROCKET ; 2.609" P 8P C HUB .938" MPB
Roller Chain Sprocket; 81X Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.429" Outside Diameter; 6.818" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #