Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
297 Items found
BrandTSUBAKIChain Size81X
TSUBAKI
81XB12F-2C ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.867" Outside Diameter; 10.08" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
81XB16 SB SPROCKET ; STOCK BORE
Roller Chain Sprocket; 81X Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
81XB14F X 2-7/16 MILL ; POR SPROCKETS
Roller Chain Sprocket; 2-7/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
81XB14F-2R-SPLIT ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
81XC16F-2C ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order