TSUBAKI
DS100A18H X 2-7/16 W/5/8 KW 2SS SPROCKET ; 2-7/16" BORE W/5/8 KW 2SS W/HT
Roller Chain Sprocket; 2-7/16" Bore; 100 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
DS100A18H X 2 W/5/8IN KW 2SS SPROCKET ; 2" BORE W/5/8" KW 2SS W/HT
Roller Chain Sprocket; 2" Bore; 100 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
DS40A18H X 1 SPROCKET ; 3.14" OD X 1-13/32" LTB X 1/2" P STEEL
Roller Chain Sprocket; 1" Bore; 40 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 3.136" Outside Diameter; 2.879" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #