Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandTSUBAKIHub TypeA-No HubMounting MethodFinished BoreNumber of Teeth16
TSUBAKI
HD80A16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE
Roller Chain Sprocket; 1-7/16" Bore; 80-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D120A16 X 1-1/2 W/BRNZ PER DWG A-47890 ; SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Brass Material
INVENTORY
Available to order
TSUBAKI
60A16H X 1-7/16 SPROCKET ; 4.22" OD X 0.75" P STEEL
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H12A16 X 2.475 12B CHAIN SPROCKET ; 16T 12CHAIN
Roller Chain Sprocket; 2.475" Bore; 12B-1 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3-27/32" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HD80A16 X 2 KW 2SS SPROCKET ; 2" BORE
Roller Chain Sprocket; 2" Bore; 80-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order