TSUBAKI
12BA10 ; POR SB 14MM, HARDENED SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 69MM Outside Diameter; 61.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
160A10H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 160 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.356" Outside Diameter; 6.472" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
20BA10 ; POR SB 25MM HARDENED SPROCKET
Roller Chain Sprocket; 20B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 116.789MM Outside Diameter; 102.75MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D100A10 ; POR SPROCKET SB
Roller Chain Sprocket; 100-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 4.598" Outside Diameter; 4.045" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H12A10 X 14MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Roller Chain Sprocket; 12B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 69MM Outside Diameter; 61.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #