Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
54 Items found
BrandTSUBAKIHub TypeA-No HubNumber of Teeth26
TSUBAKI
2042A26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2042 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.84" Outside Diameter; 8.296" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
H10A26 X 16MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 140.284MM Outside Diameter; 131.7MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
08BA26 ; POR USE H08BA26-BORE NON STD BORE SZ
Roller Chain Sprocket; 08B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 112.217MM Outside Diameter; 105.36MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
28BA26 ; POR SB 40MM HARDENED SPROCKET
Roller Chain Sprocket; 28B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 392.76MM Outside Diameter; 368.77MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
SS40A26 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 40 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 4.418" Outside Diameter; 4.148" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
BDI #
INVENTORY
Available to order