Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
27 Items found
BrandTSUBAKIHub TypeA-No HubNumber of Teeth38
TSUBAKI
10BA38 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 201.117MM Outside Diameter; 192.24MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
06BA38 ; POR SPROCKET SB 14MM
Roller Chain Sprocket; 06B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 120.675MM Outside Diameter; 115.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
40A38H ROLLER CHAIN SPROCKET ; RS40-1A38T W/HARDENED TOOTH
Roller Chain Sprocket; 40 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.334" Outside Diameter; 6.055" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
120A38 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 120 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 18.164" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
25A38 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 25 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 3.15" Outside Diameter; 3.028" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order