TSUBAKI
32BA49 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 32B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
08BA49 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 204.3MM Outside Diameter; 198.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
240A49 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 240 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
60A49H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.132" Outside Diameter; 11.706" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
24BA49 ; POR SPROCKET SB
Roller Chain Sprocket; 24B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #