Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17 Items found
BrandTSUBAKIHub TypeA-No HubNumber of Teeth84
TSUBAKI
80A84H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.326" Outside Diameter; 26.744" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
D35A84 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 35-2 Chain; 84 Teeth; 2 Row of Teeth; Hardened Teeth; 10.247" Outside Diameter; 10.029" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
16BA84 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 694.08MM Outside Diameter; 679.3MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
40A84H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
12BA84 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 520.573MM Outside Diameter; 509.48MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order