TSUBAKI
D50A96 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 96 Teeth; 2 Row of Teeth; Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12BA96 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 593.344MM Outside Diameter; 582.23MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D35A96 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 35-2 Chain; 96 Teeth; 2 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BA96 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 20B-1 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 988.924MM Outside Diameter; 970.38MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
06BA96 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 06B-1 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 296.672MM Outside Diameter; 291.11MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #