TSUBAKI
12BA13 ; POR SB 14MM HARDENED SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 88.722MM Outside Diameter; 79.6MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BA38 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 201.117MM Outside Diameter; 192.24MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BA39 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 206.172MM Outside Diameter; 197.29MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 14.872" Outside Diameter; 13.605" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D160A21 SPROCKET ; SB 2"
Roller Chain Sprocket; 160-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 14.47" Outside Diameter; 13.42" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #