TSUBAKI
H80TB18 SPROCKET ; 80 CHAIN NO 18 TEETH TAPER LOCK BUSHING
Roller Chain Sprocket; 80 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60SDS18 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T QD-BUSH W/HT
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60BTL18 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 18T TAPERLOCK W/HT
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H50P18 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T B-STYLE W/HT
Roller Chain Sprocket; 50 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 160 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 12.542" Outside Diameter; 11.518" Pitch Diameter; B-Hub One Side; Bushed Mount; F Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #