Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
38 Items found
BrandTSUBAKIHub TypeB-Hub One SideMounting MethodBushedNumber of Teeth23
TSUBAKI
41BTL23 TAPER LOCK SPROCKET ; 1610 HARDENED
Roller Chain Sprocket; 41 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H100BTL23 ROLLER CHAIN SPROCKET ; 2517 TAPERLOCK BUSHED W/HT
Roller Chain Sprocket; 100 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 9.845" Outside Diameter; 9.18" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
50H23 ; POR SPLIT TAPER SPKT H1 BUSHING HARDENED
Roller Chain Sprocket; 50 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
HD40BTL23 TAPERLOCK SPROCKET
Roller Chain Sprocket; 40-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H35JA23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 23T B-STYLE W/HT
Roller Chain Sprocket; 35 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 2.954" Outside Diameter; 2.754" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order