TSUBAKI
35H80 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 35 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 9.77" Outside Diameter; 9.552" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
40Q80 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80BTL80H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 80 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.052" Outside Diameter; 25.471" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 40 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
40SK80H ROLLER CHAIN SPROCKET ; 1/2" P 80T SK BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 40 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #