Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
142 Items found
BrandTSUBAKIHub TypeB-Hub One SideMounting MethodFinished BoreNumber of Teeth23
TSUBAKI
H40B23F X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 23T HT 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H80B23F-2 15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Roller Chain Sprocket; 2-15/16" Bore; 80 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
HD120B23 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 120-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 11.814" Outside Diameter; 11-1/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H80B23F X 1 SPROCKET
Roller Chain Sprocket; 1" Bore; 80 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H40B23F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order