TSUBAKI
06BB41 ; POR SPROCKET SB
Roller Chain Sprocket; 06B-1 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 128.5MM Outside Diameter; 124.43MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
10BB41 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 10B-1 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 216.306MM Outside Diameter; 207.38MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
16BB41 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 16B-1 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 346.075MM Outside Diameter; 331.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
100B41 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 100 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 17-1/32" Outside Diameter; 16.33" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
12BB41 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 12B-1 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 259.563MM Outside Diameter; 248.86MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #