TSUBAKI
50B49H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 49 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.11" Outside Diameter; 9.755" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
16BB49 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 16B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 410.87MM Outside Diameter; 396.44MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
41B49 ; POR SPROCKET SB 5/8IN
Roller Chain Sprocket; 41 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
06BB49 ; POR SPROCKET SB
Roller Chain Sprocket; 06B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 152.7MM Outside Diameter; 148.66MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
10BB49 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 256.794MM Outside Diameter; 247.78MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #