TSUBAKI
60B59 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 60 Chain; 59 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.522" Outside Diameter; 14.092" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BB59 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 244.5MM Outside Diameter; 238.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
10BB59 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 307.391MM Outside Diameter; 298.28MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12BB59 ; POR SPROCKET SB
Roller Chain Sprocket; 12B-1 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
40B59 ; POR SPROCKET SB 3/4IN
Roller Chain Sprocket; 40 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 9.628" Outside Diameter; 9.395" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #