TSUBAKI
41B80 SPROCKET ; SB 1"
Roller Chain Sprocket; 41 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80B80 SPROCKET ; SB
Roller Chain Sprocket; 80 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 26.052" Outside Diameter; 25.471" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
50B80H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.283" Outside Diameter; 15.919" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
12BB80 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 496.291MM Outside Diameter; 485.23MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
06BB80 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 06B-1 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 248.158MM Outside Diameter; 242.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #