TSUBAKI
T40B84 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 40-3 Chain; 84 Teeth; 3 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
50B84H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H40B84 X 3/4 RSB ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE
Roller Chain Sprocket; 40 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
12BB84 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 520.573MM Outside Diameter; 509.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BB84 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 433.807MM Outside Diameter; 424.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #