TSUBAKI
H16B23F X 1-3/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 16B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80B23F-2 15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Roller Chain Sprocket; 2-15/16" Bore; 80 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
HD120B23 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 120-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 11.814" Outside Diameter; 11-1/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H120B23 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 11.814" Outside Diameter; 11-1/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80B23H X 1-15/16 SPROCKET ; 7.88" OD X 1-7/8" LTB X 1" P STEEL
Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #