Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8 Items found
BrandTSUBAKIHub TypeB-Hub One SideNumber of Teeth95
TSUBAKI
10BB95 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 489.407MM Outside Diameter; 480.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
06BB95 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 06B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 293.649MM Outside Diameter; 288.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
08BB95 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 08B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 391.516MM Outside Diameter; 384.11MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
D40Q95 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 15.414" Outside Diameter; 15.122" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D50R95 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 50-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 19.268" Outside Diameter; 18.903" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order