TSUBAKI
41B80F X 3/4 ; POR SPROCKET 3/4IN KW 2SS
Roller Chain Sprocket; 3/4" Bore; 41 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H80B31F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
TUS RS50-1B18TQ-TK DARWING 3-22/3 ; 机械传动件/链轮
Roller Chain Sprocket; 50 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.919" Outside Diameter; 3.599" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
TSUBAKI
H120B22 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 22T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 11.333" Outside Diameter; 10.541" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI RS12B-1B24T-T
Roller Chain Sprocket; 12B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #