TSUBAKI
240C40 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 240 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 39.92" Outside Diameter; 38.237" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
180C40 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 180 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 29.939" Outside Diameter; 28.677" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
120C40H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 120 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.959" Outside Diameter; 19.119" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
32BC40 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 675.945MM Outside Diameter; 647.47MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
160C40 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 160 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 26.612" Outside Diameter; 25.492" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #