TSUBAKI
T60C68 ; POR SPROCKET SB 1 7/16IN
Roller Chain Sprocket; 60-3 Chain; 68 Teeth; 3 Row of Teeth; Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
28BC68 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 28B-1 Chain; 68 Teeth; 1 Row of Teeth; Hardened Teeth; 988.136MM Outside Diameter; 962.47MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
32BC68 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 68 Teeth; 1 Row of Teeth; Hardened Teeth; 1129.284MM Outside Diameter; 1099.96MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D60C68 SPROCKET ; SB 1-7/16"
Roller Chain Sprocket; 60-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
24BC68 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 24B-1 Chain; 68 Teeth; 1 Row of Teeth; Hardened Teeth; 846.963MM Outside Diameter; 824.97MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #