TSUBAKI
H160R30 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 160 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 20.228" Outside Diameter; 19.134" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
200C30H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 200 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 25.285" Outside Diameter; 23.917" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
TUSBAKI RS80-1C30T-TK DRAWING3-13 ; 机械传动件/链轮
Roller Chain Sprocket; 80 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
TSUBAKI
240C30 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 240 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 30.34" Outside Diameter; 28.7" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H160S30 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 160 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 20.228" Outside Diameter; 19.134" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #