TSUBAKI
120F32H ROLLER CHAIN SPROCKET ; 1-1/2" P 32T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 120 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H140R32 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 18.818" Outside Diameter; 17.854" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
200U32 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 200 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 26.882" Outside Diameter; 25.505" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H120C32F X 2-1/2 CHAIN SPROCKET ; 120C32 X 2-1/2, 120 CHAIN, 32 TOOTH
Roller Chain Sprocket; 2-1/2" Bore; 120 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H140F32 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 18.818" Outside Diameter; 17.854" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #