TSUBAKI
D160C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 160-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
180C35 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 180 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 26.35" Outside Diameter; 25.101" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
140F35H ROLLER CHAIN SPROCKET ; 1-3/4" P 35T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 140 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 20.494" Outside Diameter; 19.523" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D100F35H ROLLER CHAIN SPROCKET ; 100 CHAIN 35 TEETH 2 STRD F BUSH
Roller Chain Sprocket; 100-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
T100C35 SPROCKET ; SB 1 5/8"
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #