TSUBAKI
140S36H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 21.053" Outside Diameter; 20.08" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D120C36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 18.045" Outside Diameter; 17.211" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
140F36H ROLLER CHAIN SPROCKET ; 1-3/4" P 36T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 140 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 21.053" Outside Diameter; 20.08" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
140R36H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 21.053" Outside Diameter; 20.08" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D50CTL36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 50-2 Chain; 36 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #