Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26 Items found
BrandTSUBAKIHub TypeC-Hub Both SidesNumber of Teeth54
TSUBAKI
140CTB54H-4040 CHAIN SPROCKET ; 20.4IN OD X 4IN LTB X 1-3/4IN PITCH 54T
Roller Chain Sprocket; 140 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 31.096" Outside Diameter; 30.097" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HA140A54 DWG-200380C SPROCKET ; CHAIN NO-140 A HUB 54 TEETH
Roller Chain Sprocket; 140 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 31.096" Outside Diameter; 30.097" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
140S54H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 31.096" Outside Diameter; 30.097" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H160S54 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 160 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 35.538" Outside Diameter; 34.396" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
100R54H ROLLER CHAIN SPROCKET ; 1-1/4" P 54T R1 BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 100 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.211" Outside Diameter; 21.498" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
INVENTORY
Available to order