TSUBAKI
80C72H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 23.504" Outside Diameter; 22.926" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
20BC72 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 20B-1 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 746.252MM Outside Diameter; 727.89MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 80 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 23.504" Outside Diameter; 22.926" Pitch Diameter; C-Hub Both Sides; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
100R72H ROLLER CHAIN SPROCKET ; 1-1/4" P 72T R1 BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 100 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D60C72 SPROCKET ; SB 1-7/16"
Roller Chain Sprocket; 60-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 17.628" Outside Diameter; 17.195" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #