Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
644 Items found
BrandTSUBAKIHub TypeC-Hub Both Sides
TSUBAKI
81XC13F-1R ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.571" Outside Diameter; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
140CTB54H-4040 CHAIN SPROCKET ; 20.4IN OD X 4IN LTB X 1-3/4IN PITCH 54T
Roller Chain Sprocket; 140 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 31.096" Outside Diameter; 30.097" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
81XC16F-2R ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
78C11F-1G-SPLIT ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
78C11F-3G ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order