Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
47 Items found
BrandTSUBAKIMounting MethodBushedNumber of Teeth35
TSUBAKI
100Q35H ROLLER CHAIN SPROCKET ; 1-1/4" P 35T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 100 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
35BTL35H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 35 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 4.392" Outside Diameter; 4.184" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H100E35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T E BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 100 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
41H35 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 41 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
40BTL35H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 40 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
INVENTORY
Available to order