TSUBAKI
40BTL39 TAPER LOCK SPROCKET
Roller Chain Sprocket; 40 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 6.494" Outside Diameter; 6.214" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
60Q39H ROLLER CHAIN SPROCKET ; 3/4" P 39T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 60 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.74" Outside Diameter; 9.321" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100R39 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 100 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 16-15/64" Outside Diameter; 15.535" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
3914MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 39 Teeth; 98.552MM Face Width; Bushed; 170.993MM Outside Diameter; 173.787MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
3914MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 39 Teeth; 44.196MM Face Width; Bushed; 170.993MM Outside Diameter; 173.787MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
BDI #