TSUBAKI
4414MT40AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 44 Teeth; 53.975MM Face Width; Bushed; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
4414MT170AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 44 Teeth; 187.325MM Face Width; Bushed; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; 3535 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
445MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 44 Teeth; 30.963MM Face Width; Bushed; 68.885MM Outside Diameter; 70.028MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
40P44H ROLLER CHAIN SPROCKET ; 1/2" P 44T P1 BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 40 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.291" Outside Diameter; 7.009" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
448MT85AF SD ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 44 Teeth; 95.25MM Face Width; Bushed; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; Yes Keyway; SD Bushing; No Minimum Plain Bore
Part #
BDI #