TSUBAKI
488MT50AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 48 Teeth; 60.325MM Face Width; Bushed; 120.853MM Outside Diameter; 122.225MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
488MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 48 Teeth; 40.132MM Face Width; Bushed; 120.625MM Outside Diameter; 122.225MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
488MG62AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 48 Teeth; 66.802MM Face Width; Bushed; 120.625MM Outside Diameter; 122.225MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
140S48H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 140 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 27-3/4" Outside Diameter; 26.758" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
35H48 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 35 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 5.946" Outside Diameter; 5-47/64" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #