Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
BrandTSUBAKIMounting MethodBushedNumber of Teeth95
TSUBAKI
D80U95 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 80-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D40Q95 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 15.414" Outside Diameter; 15.122" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D50R95 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 50-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 19.268" Outside Diameter; 18.903" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
T40Q95 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-3 Chain; 95 Teeth; 3 Row of Teeth; Hardened Teeth; 15.414" Outside Diameter; 15.122" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D60R95 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 60-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 23.121" Outside Diameter; 22.684" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order