TSUBAKI
H60SK30 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 30T QD-BUSH W/HT
Roller Chain Sprocket; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80TB32 2517 SPROCKET ; 5/8" PITCH 32-TEETH
Roller Chain Sprocket; 80 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
638MG21BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 63 Teeth; 23.368MM Face Width; Bushed; 158.826MM Outside Diameter; 160.426MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
638MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 63 Teeth; 40.132MM Face Width; Bushed; 158.826MM Outside Diameter; 160.426MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
60H17 ; POR SPLIT TAPER SPKT H1 BUSHING HARDENED
Roller Chain Sprocket; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #