TSUBAKI
H08B19F X 1-1/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 08B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B19F X 1-3/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H40B19F X 1-1/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H16B19F X 1-3/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/8" Bore; 16B-1 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H40B19F X 1-3/8 ; POR SPROCKETS - FINISHED BORE
Roller Chain Sprocket; 1-3/8" Bore; 40 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #