Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
285 Items found
BrandTSUBAKIMounting MethodFinished BoreNumber of Teeth30
TSUBAKI
3014MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 53.975MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 30 Teeth; 133.35MM Face Width; Finished Bore; 130.988MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
D100B30H X 2-7/16 MULTIPLE STRAND SPKT ; 1-1/4" PITCH 30 TEETH 2-7/16" BORE
Roller Chain Sprocket; 2-7/16" Bore; 100-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H60B30F X 1-1/8 SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H60B30F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-1/4IN FIN BORE
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H50B30X35MM 10X3.3MM KW 2SS CHN SPRKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT
Roller Chain Sprocket; 35MM Bore; 50 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 160.553MM Outside Diameter; 151.87MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order