TSUBAKI
H41B32F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 5/8" Bore; 41 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
60B32FH X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-1/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
328MG21BF F0.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 19.05MM Bore; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 32 Teeth; 23.368MM Face Width; Finished Bore; 79.883MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
H60B32 X 2-7/16 RLR CHAIN SPROCKET ; 60 CHAIN 32 TEETH TYPE B 2-7/16IN BORE
Roller Chain Sprocket; 2-7/16" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
3214MG125BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 32 Teeth; 134.366MM Face Width; Finished Bore; 139.802MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #