TSUBAKI
D160A23 SPROCKET ; SB 2"
Roller Chain Sprocket; 160-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 15.752" Outside Diameter; 14-11/16" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
2080B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2080 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.88" Outside Diameter; 7.413" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H120B23 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 11.814" Outside Diameter; 11-1/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D10B23H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 10B-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 125.044MM Outside Diameter; 116.59MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D100A23 SPROCKET ; SB 1 1/4"
Roller Chain Sprocket; 100-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 9.845" Outside Diameter; 9.18" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #