TSUBAKI
24BB31 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 24B-1 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 397.535MM Outside Diameter; 376.6MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80A31H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
160B31 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 160 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 20.86" Outside Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
200A31 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 200 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12BB31 ; POR SPROCKET SB 20MM
Roller Chain Sprocket; 12B-1 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 198.78MM Outside Diameter; 188.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #