TSUBAKI
24BA42 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 24B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 531.266MM Outside Diameter; 509.83MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D60A42 SPROCKET ; SB 1 3/16"
Roller Chain Sprocket; 60-2 Chain; 42 Teeth; 2 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
32BA42 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 708.355MM Outside Diameter; 679.78MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
06BA42 ; POR SPROCKET SB 14MM
Roller Chain Sprocket; 06B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 132.817MM Outside Diameter; 127.46MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
32BC42 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 708.355MM Outside Diameter; 679.78MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #