TSUBAKI
10BA47 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 246.659MM Outside Diameter; 237.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BB47 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 493.344MM Outside Diameter; 475.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
32BA47 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 32B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
25A47 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 25 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12A47 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Roller Chain Sprocket; 12B-1 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 296.012MM Outside Diameter; 285.21MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #