TSUBAKI
35B55 SPROCKET ; SB 3/4"
Roller Chain Sprocket; 35 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
12BB55 ; POR SPROCKET SB
Roller Chain Sprocket; 12B-1 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
50A55H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
06BB55 ; POR SPROCKET SB
Roller Chain Sprocket; 06B-1 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 170.8MM Outside Diameter; 166.85MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
200A55 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 200 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #