Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22 Items found
BrandTSUBAKIMounting MethodRough BoreNumber of Teeth64
TSUBAKI
80A64 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 80 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
16BA64 ; POR SPROCKET SB
Roller Chain Sprocket; 16B-1 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; 532.282MM Outside Diameter; 517.65MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
648MT85AFPUR ; POR PUL 8MT85A64 SB 3/4 A
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 64 Teeth; 95.25MM Face Width; Rough Bore; 161.595MM Outside Diameter; 162.966MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
50A64 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 50 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
6414MT85AFPUR ; POR PUL 14MT85A64 SB 1 1/4 A
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 64 Teeth; 101.6MM Face Width; Rough Bore; 282.423MM Outside Diameter; 285.217MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
BDI #
INVENTORY
Available to order