TSUBAKI
D50A72 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
725MT25AF ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 72 Teeth; 30.963MM Face Width; Rough Bore; 113.462MM Outside Diameter; 114.579MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #
TSUBAKI
D50B72 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
35B72H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.814" Outside Diameter; 8.597" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100A72 PER PRINT DD-12183 SPROCKET ; SPROCKET
Roller Chain Sprocket; 100 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #