TSUBAKI
08BB76 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 08B-1 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D50B76 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 15.486" Outside Diameter; 15.124" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D60B76 ; POR SPROCKET SB 1 7/16IN
Roller Chain Sprocket; 60-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12BA76 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 472.034MM Outside Diameter; 460.98MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D35B76 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 35-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 9.292" Outside Diameter; 9.074" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #